Overload Relay, 23-32A Range, Class 10 for LC1D40-D95 Contactor

Item #: 54349
Cat #: LRD3353
UPC:
Sign In or Register to view pricing and more.
Overload Relay, 23 - 32 Amp Range, Class 10 for LC1D40-D95 Contactor, 100 kAIC

Overview

Overload Relay, 23 - 32 Amp Range, Class 10 for LC1D40-D95 Contactor, 100 kAIC
Also known as: LRD3353

Specifications

Phase: 3
Poles: 3
Class: 10
Type: Thermal, IEC, Overload Relay
Mounting: Contactor
Width: 75 mm
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 100 kA
Amps Range: 23 - 32
Phase: 3
Class: 10
Mounting: Contactor
Volts AC: 600
Interrupt Rating DC: 100 kA
Poles: 3
Type: Thermal, IEC, Overload Relay
Width: 75 mm
Standards: California Proposition 65
Amps Range: 23 - 32

Customer Reviews

No reviews for this product
(0)