WIE JW41 WW,JIC,STRAIGHT,4SQ-12

Item #: 543503

Cat #: JW41

UPC: 786725321056

to view pricing and more.
Documents & Guides
WIE JW41 WW,JIC,STRAIGHT,4SQ-12

Overview

WIE JW41 WW,JIC,STRAIGHT,4SQ-12

Designed to protect electrical wiring from dirt, dust, oil and water. All straight sections feature a hinged-top design for easy wiring. A complete selection of sections and fittings is offered in four sizes.

Also known as: 786725321056, JW41

Features & Benefits

  • Designed to protect electrical wiring from dirt, dust, oil and water
  • All straight sections feature a hinged-top design for easy wiring
  • A complete selection of sections and fittings is offered in four sizes.

Specifications

Length: 1 ft
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Number of Knockouts: 0
Knockouts: No
Length: 1 ft
Width: 4 in
Material: Steel
IP/NEMA Rating: NEMA 12
Knockouts: No
Color: Gray
Height: 4 in
Standards: California Proposition 65
Number of Knockouts: 0