WIE JW24 WW,JIC,STRAIGHT,2.5SQ-48

Item #: 543506

Cat #: JW24

UPC: 786725320257

to view pricing and more.
Documents & Guides
WIE JW24 WW,JIC,STRAIGHT,2.5SQ-48

Overview

WIE JW24 WW,JIC,STRAIGHT,2.5SQ-48

Designed to protect electrical wiring from dirt, dust, oil and water. All straight sections feature a hinged-top design for easy wiring. A complete selection of sections and fittings is offered in four sizes.

Also known as: 786725320257, JW24

Features & Benefits

  • Designed to protect electrical wiring from dirt, dust, oil and water
  • All straight sections feature a hinged-top design for easy wiring
  • A complete selection of sections and fittings is offered in four sizes.

Specifications

Width: 2 in
Height: 2 in
Color: Gray
Length: 4 ft
Material: Steel
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Number of Knockouts: 0
Knockouts: No
Width: 2 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 12
Knockouts: No
Height: 2 in
Length: 4 ft
Standards: California Proposition 65
Number of Knockouts: 0