800T 3 Pos Mushroom Head Push-Pull Device, Transformer Type, Incand

Item #: 54358

Cat #: 800T-FXNP16

UPC: 662073376354

to view pricing and more.
Documents & Guides
800T 3 Pos Mushroom Head Push-Pull Device, Transformer Type, Incandescent L A

Overview

800T 3 Pos Mushroom Head Push-Pull Device, Transformer Type, Incandescent L A

Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-FXNP16 from Rockwell Automation® is a 120 V AC 50/60 Hz, three-position maintained in, 30 mm push-pull device. It is momentary-maintained-momentary with a standard mushroom cap and head with an incandescent lamp. And it is push-pull and transformer type. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662073376354, 800T-FXNP16

Specifications

Family / Style: 800T
Type: Assembled Pushbutton
Family / Style: 800T
Type: Assembled Pushbutton