WIE JWT4 FITTING,TEE,4SQ

Item #: 543608

Cat #: JWT4

UPC: 786725321759

to view pricing and more.
Documents & Guides
WIE JWT4 FITTING,TEE,4SQ

Overview

WIE JWT4 FITTING,TEE,4SQ

Designed to protect electrical wiring from dirt, dust, oil and water. All straight sections feature a hinged-top design for easy wiring. A complete selection of sections and fittings is offered in four sizes.

Also known as: 786725321759, JWT4

Features & Benefits

  • Carbon steel tee top-opening fitting.

Specifications

Color: Gray
Width: 4 in
Material: Steel
Standards: California Proposition 65
Number of Knockouts: 0
Knockouts: No
Color: Gray
Material: Steel
Number of Knockouts: 0
Width: 4 in
Standards: California Proposition 65
Knockouts: No