WIE JWL906 FITTING,90 ELBOW,6SQ

Item #: 543619

Cat #: JWL906

UPC: 786725322657

to view pricing and more.
Documents & Guides
WIE JWL906 FITTING,90 ELBOW,6SQ

Overview

WIE JWL906 FITTING,90 ELBOW,6SQ

Designed to protect electrical wiring from dirt, dust, oil and water. All straight sections feature a hinged-top design for easy wiring. A complete selection of sections and fittings is offered in four sizes.

Also known as: 786725322657, JWL906

Features & Benefits

  • Carbon steel 90 degrees elbow fitting.

Specifications

IP/NEMA Rating: NEMA 1
Material: Steel
Width: 6 in
Standards: California Proposition 65
Angle: 90°
Number of Knockouts: 0
Knockouts: No
IP/NEMA Rating: NEMA 1
Width: 6 in
Angle: 90°
Knockouts: No
Material: Steel
Standards: California Proposition 65
Number of Knockouts: 0