WIE JWL902 FITTING,90 ELBOW,2.5SQ

Item #: 543621

Cat #: JWL902

UPC: 786725320707

to view pricing and more.
Documents & Guides
WIE JWL902 FITTING,90 ELBOW,2.5SQ

Overview

WIE JWL902 FITTING,90 ELBOW,2.5SQ

Designed to protect electrical wiring from dirt, dust, oil and water. All straight sections feature a hinged-top design for easy wiring. A complete selection of sections and fittings is offered in four sizes.

Also known as: 786725320707, JWL902

Features & Benefits

  • Carbon steel 90 degrees elbow fitting.

Specifications

Width: 2 1/2 in
IP/NEMA Rating: NEMA 1
Material: Steel
Standards: California Proposition 65
Angle: 90°
Number of Knockouts: 0
Knockouts: No
Width: 2 1/2 in
Material: Steel
Angle: 90°
Knockouts: No
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Number of Knockouts: 0