NIPPLE,WW,STRAIGHT,4SQ-6

Item #: 543648

Cat #: JWN446

UPC: 786725321940

to view pricing and more.
Documents & Guides
WIE JWN446 NIPPLE,WW,STRAIGHT,4SQ-6

Overview

WIE JWN446 NIPPLE,WW,STRAIGHT,4SQ-6

Designed to protect electrical wiring from dirt, dust, oil and water. All straight sections feature a hinged-top design for easy wiring. A complete selection of sections and fittings is offered in four sizes.

Also known as: 786725321940, JWN446

Features & Benefits

  • Carbon steel 6" nipple fitting.

Specifications

Width: 4 in
Length: 4 in
Standards: California Proposition 65
Number of Knockouts: 0
Knockouts: No
Width: 4 in
Standards: California Proposition 65
Knockouts: No
Length: 4 in
Number of Knockouts: 0