Category 6 Performance UTP Patch Cord, 28 AWG, 10', Red

Item #: 543662

Cat #: UTP28SP10RD

UPC: 074983654529

to view pricing and more.
Documents & Guides
Category 6 Performance Patch Cord, 28 AWG, 10 Feet, Red

Overview

Category 6 Performance Patch Cord, 28 AWG, 10 Feet, Red
Also known as: 074983654529, UTP28SP10RD

Specifications

Color: Red
Material: Copper
Length: 10 ft
Color: Red
Length: 10 ft
Material: Copper