to view pricing and more.
Documents & Guides
WIE JWRB42C FITTING,REDUCER BUSHING,4-2.5
Overview
WIE JWRB42C FITTING,REDUCER BUSHING,4-2.5
Also known as: 786725321858, JWRB42C
Specifications
| Height: | 2 1/2 in |
| IP/NEMA Rating: | NEMA 1 |
| Color: | Gray |
| Width: | 4 in |
| Material: | Steel |
| Height: | 2 1/2 in |
| Color: | Gray |
| Material: | Steel |
| IP/NEMA Rating: | NEMA 1 |
| Width: | 4 in |