
Category 6 UTP Copper Patch Cord, Violet, 5 Feet, 28 AWG
Item #: 543686
Cat #: UTP28SP5VL
UPC: 074983652235
to view pricing and more.
Documents & Guides
TX6™ PLUS Category 6 UTP Copper Patch Cord, 28 AWG, Violet, 5 Feet Length, Modular Plug on Each End
Overview
TX6™ PLUS Category 6 UTP Copper Patch Cord, 28 AWG, Violet, 5 Feet Length, Modular Plug on Each End
Boost your network's speed and reliability with our durable Cat 6 UTP patch cord. Features easy installation and efficient cable management when used with our identification system.
Also known as: 074983652235, UTP28SP5VL
Specifications
| Length: | 5 ft |
| Gauge: | 28 AWG |
| Material: | Copper |
| Color: | Violet |
| Shielding: | Unshielded |
| Stranding: | Stranded |
| Family / Style: | Pan-Net® |
| Length: | 5 ft |
| Material: | Copper |
| Shielding: | Unshielded |
| Family / Style: | Pan-Net® |
| Gauge: | 28 AWG |
| Color: | Violet |
| Stranding: | Stranded |