CU Patch Crd,Cat 6,SD,3ft,OR

Item #: 543688

Cat #: UTP28SP3OR

UPC: 074983651993

to view pricing and more.
Category 6 Performance, 28 AWG UTP patch cord with TX6Ö Modular Plugs on each end. Orange, 3 ft.

Overview

Category 6 Performance, 28 AWG UTP patch cord with TX6Ö Modular Plugs on each end. Orange, 3 ft.
Also known as: 074983651993, UTP28SP3OR

Specifications

Length: 3 ft
Color: Orange
Material: Copper
Length: 3 ft
Material: Copper
Color: Orange