Cable Tie, 14.5L (368mm), Standard, Heat

Item #: 543713

Cat #: PLT4S-M300

UPC: 074983566228

to view pricing and more.
Pan-Ty® locking tie, standard cross section, 14.5 (368mm) length, heat stabilized weather resistant nylon 6.6, black.

Overview

Pan-Ty® locking tie, standard cross section, 14.5 (368mm) length, heat stabilized weather resistant nylon 6.6, black.
Also known as: 074983566228, PLT4S-M300

Specifications

Width: 0.190 in
Size: Standard
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 14.500 in
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Width: 0.190 in
Color: Black
Material: Nylon
Product Thickness: 0.052 in
Size: Standard
Weight Capacity: 50 lbs
Length: 14.500 in
Family / Style: Pan-Ty®