Disconnect Enclosure, 42" x 37.38" x 12"

Item #: 54377

Cat #: A42SA3812LP

UPC: 783510330507

to view pricing and more.
Documents & Guides
Type 12 Sa Disconnect Enclosure, Bulletin A25 (Type 12 & 13 Enclosures for Flange-Mounted Disconnects), Size/Dims: 42" x 37.38" x 12", Material/Finish: Steel/Paint

Overview

Type 12 Sa Disconnect Enclosure, Bulletin A25 (Type 12 & 13 Enclosures for Flange-Mounted Disconnects), Size/Dims: 42" x 37.38" x 12", Material/Finish: Steel/Paint
Also known as: 783510330507, A42SA3812LP

Specifications

IP/NEMA Rating: IP65, NEMA 12
Material: Steel
IP/NEMA Rating: IP65, NEMA 12
Material: Steel