175 lb Extra Heavy Duty Cable Tie, 50/PK

Item #: 543786

Cat #: CT36NT175-L

UPC: 051128593219

to view pricing and more.
Documents & Guides
Extra Heavy Duty Cable Tie, Non-Releasable, Plenum/Air Handling. Length: 36" (914 mm). Width: 0.34" (8.6 mm). Color: White. Package Quantity: 50

Overview

Extra Heavy Duty Cable Tie, Non-Releasable, Plenum/Air Handling. Length: 36" (914 mm). Width: 0.34" (8.6 mm). Color: White. Package Quantity: 50

3M™ Heavy-Duty Cable Ties hold wire bundles and harness components securely without slipping. These weather-resistant ties are made of nylon 6/6 to withstand the harsh environments. The ends of the cable ties possess curved tips that allow faster threading and installation. They withstand a maximum operating temperature range of 32 to 185 degrees F (0 to 85 degrees C). 3M™ Heavy-Duty Cable Ties feature curved tips and a self-locking head that assures locking in any position to bind the bundle wires or cables easily. These cable ties provide an added level of strength plus a larger bundle diameter for heavy-duty jobs. These cable ties are suitable for use with UL non-metallic air ducts and air connectors. UL Listed, RoHS 2011/65/EU Compliant and Plenum-rated.

Also known as: 051128593219, CT36NT175-L

Specifications

Width: 0.340 in
Color: Natural
Weight Capacity: 175 lbs
Length: 36 in
Material: Nylon
Width: 0.340 in
Weight Capacity: 175 lbs
Material: Nylon
Color: Natural
Length: 36 in