This product has been discontinued.

Fixed Dia Clamp, .44" (11.2mm) Bundle, #
Item #: 544064
Cat #: CCS44-S8-C0
UPC: 074983549368
to view pricing and more.
Documents & Guides
Fixed diameter cable clamp, #8 screw (M4), .44" (11.2mm) bundle, black, standard package.
Overview
Fixed diameter cable clamp, #8 screw (M4), .44" (11.2mm) bundle, black, standard package.
Also known as: 074983549368, CCS44-S8-C0
Specifications
| Color: | Black |
| Material: | Nylon |
| Diameter: | 0.440 in |
| Color: | Black |
| Diameter: | 0.440 in |
| Material: | Nylon |