Dual Output Plug-in Electronic Transformer, 120W/12V

Item #: 544080

Cat #: 98175-12

UPC: 785652034800

Sign In or Register to view pricing and more.
Documents & Guides
120w 12V (2 x 60w) Dual Output Plug-in Electronic Transformer, Finish: Black, Dimensions: Length: 5", Width: 3-1/4", Height: 1".

Overview

120w 12V (2 x 60w) Dual Output Plug-in Electronic Transformer, Finish: Black, Dimensions: Length: 5", Width: 3-1/4", Height: 1".
Also known as: 785652034800, 98175-12

Specifications

Volts AC: 12
Type: Dry Location, Lighting, Electronic, Transformer
Phase: 1
Wattage: 120
Volts DC: 12
Volts AC: 12
Phase: 1
Volts DC: 12
Type: Dry Location, Lighting, Electronic, Transformer
Wattage: 120