Channel Cable Tray Straight Section, Ventilated, 3" W x 9' L

Item #: 544115

Cat #: GCC-03-108

UPC: 781011951467

to view pricing and more.
Documents & Guides
Channel Cable Tray Straight Section, Ventilated, 3 Inch Wide, 9 Feet Long, Hot Dip Galvanized.

Overview

Channel Cable Tray Straight Section, Ventilated, 3 Inch Wide, 9 Feet Long, Hot Dip Galvanized.
Also known as: 781011951467, GCC-03-108

Specifications

Length: 9 ft
Width: 3 in
Material: Steel
Length: 9 ft
Material: Steel
Width: 3 in