Wall Mount Enclosure, NEMA 12/13, 30" x 20" x 8"
Item #:
54414
Cat #:
A302008LP
UPC:
783510282301
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Wall-Mount, Type 12/13, Enclosure, Size/Dims: 30" x 20" x 8", Material/Finish: Steel/Gray
Overview
Wall-Mount, Type 12/13, Enclosure, Size/Dims: 30" x 20" x 8", Material/Finish: Steel/Gray
For use in housing electrical and electronic controls, instruments, components, and associated wiring, these enclosures incorporate hinged doors that provide convenient access. Designed for indoor use in protecting components from dust, dirt, oil, and water.
Also known as: 783510282301, A302008LP, ELECTRICAL BOX
Specifications
Height: | 30 in |
Depth: | 8 in |
Mounting: | Surface |
Width: | 20 in |
IP/NEMA Rating: | IP65, NEMA 12, NEMA 13 |
Material: | Steel |
Special Program: | Hoffman On Demand |
Height: | 30 in |
Mounting: | Surface |
IP/NEMA Rating: | IP65, NEMA 12, NEMA 13 |
Special Program: | Hoffman On Demand |
Depth: | 8 in |
Width: | 20 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)