REXEL logo

Halogen A19

Item #: 544203
Cat #: 72A19/EV-120V-12/2
UPC: 046677409821
Sign In or Register to view pricing and more.
Incandescent Halogen Lamp, 72W, 120V, Bulb: A19, Base: Medium Screw (E26), Lumens: 1490, Color Temperature: 2700K, Rated Average Life: 1,000 Hrs. Color: White. Philips Part # 409821, 12NC 925701836301, Product Name: .Halogen 72A19/EV 120V 12/2 ** Package of 2**

Overview

Incandescent Halogen Lamp, 72W, 120V, Bulb: A19, Base: Medium Screw (E26), Lumens: 1490, Color Temperature: 2700K, Rated Average Life: 1,000 Hrs. Color: White. Philips Part # 409821, 12NC 925701836301, Product Name: .Halogen 72A19/EV 120V 12/2 ** Package of 2**
Halogen bulbs reduce energy consumption without sacrificing the qualities of a traditional bulb. They uniquely produce light more efficiently. They work with dimmer switches and are available in the familiar A-shape design. Use them in existing fixtures just as you would standard incandescents and your home will look great while you save energy
Also known as: 046677409821, 72A19/EV-120V-12/2

Specifications

Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Lumens: 1490
Shape: A19 (Arbitrary)
Wattage: 72
Light Technology: Halogen
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Color Rendering Index (CRI): 100
Shape: A19 (Arbitrary)
Light Technology: Halogen
Volts AC: 120
Lumens: 1490
Wattage: 72

Customer Reviews

No reviews for this product
(0)