
to view pricing and more.
Documents & Guides
WIE JW64 WW,JIC,STRAIGHT,6SQ-48
Overview
WIE JW64 WW,JIC,STRAIGHT,6SQ-48
Designed to protect electrical wiring from dirt, dust, oil and water. All straight sections feature a hinged-top design for easy wiring. A complete selection of sections and fittings is offered in four sizes.
Also known as: 786725322206, JW64
Features & Benefits
- Designed to protect electrical wiring from dirt, dust, oil and water
- All straight sections feature a hinged-top design for easy wiring
- A complete selection of sections and fittings is offered in four sizes.
Specifications
| Color: | Gray |
| Length: | 4 ft |
| Height: | 6 in |
| Material: | Steel |
| Width: | 6 in |
| Standards: | California Proposition 65 |
| IP/NEMA Rating: | NEMA 12 |
| Number of Knockouts: | 0 |
| Knockouts: | No |
| Color: | Gray |
| Height: | 6 in |
| Width: | 6 in |
| IP/NEMA Rating: | NEMA 12 |
| Knockouts: | No |
| Length: | 4 ft |
| Material: | Steel |
| Standards: | California Proposition 65 |
| Number of Knockouts: | 0 |