Cable Tray, Ladder Type, Aluminum, 9" Rung Spacing, 18" Wide, 12' Long

Item #: 544302

Cat #: 36A09-18-144

UPC: 781011208530

to view pricing and more.
Documents & Guides
BLN 36A09-18-144 STRAIGHT SECTION, 5" NEMA / 6.17" OUTSIDE, 9" RUNG SPACING, 18" WIDTH, 144" (12 FT), ALUMINUM

Overview

BLN 36A09-18-144 STRAIGHT SECTION, 5" NEMA / 6.17" OUTSIDE, 9" RUNG SPACING, 18" WIDTH, 144" (12 FT), ALUMINUM

Eaton’s B-Line series metallic cable ladder systems are designed to provide superior strength to weight ratio while providing a lower total installed cost cable management solution.

Also known as: 781011208530, 36A09-18-144

Specifications

Length: 12 ft
Width: 18 in
Height: 16.120 in
Length: 12 ft
Height: 16.120 in
Width: 18 in