3-GANG THICK WALL FD UNILET

Item #: 54432

Cat #: FDB-3L-A

UPC: 781381460910

to view pricing and more.
Documents & Guides
Cast Device Box, Height 5 Inch, Width 10.63 Inch, Depth 2.69 Inch, Capacity 98 Cu Inch, Number of Gangs 3, Material Epoxy Powder Coated Copper Free Aluminum, Shape Deep, Configuration Type FDB, Mounting Hardware (4) Lugs, Approval UL 514A, Application Wiring Device Such as Switch and Receptacle, Rough Usage, Serve as Pull Box for Conductor, Used On Threaded Rigid Metal Conduit, Inclusion Internal Ground Screw, Hub Type Brazed Threaded, Opening Type 1/2 to 1-1/2

Overview

Cast Device Box, Height 5 Inch, Width 10.63 Inch, Depth 2.69 Inch, Capacity 98 Cu Inch, Number of Gangs 3, Material Epoxy Powder Coated Copper Free Aluminum, Shape Deep, Configuration Type FDB, Mounting Hardware (4) Lugs, Approval UL 514A, Application Wiring Device Such as Switch and Receptacle, Rough Usage, Serve as Pull Box for Conductor, Used On Threaded Rigid Metal Conduit, Inclusion Internal Ground Screw, Hub Type Brazed Threaded, Opening Type 1/2 to 1-1/2
Also known as: 781381460910, FDB-3L-A

Specifications

Material: Malleable Iron
Gangs: 3
Depth: 2.690 in
Material: Malleable Iron
Depth: 2.690 in
Gangs: 3