1
more
![Wall Mount Enclosure, NEMA 12/13, 24" x 30" x 8" Wall Mount Enclosure, NEMA 12/13, 24" x 30" x 8"](https://rexel-cdn.com/products/hofa243008lp.jpg?i=2B2F90A3-424D-42D2-87F7-56538A3D5061&f=420)
Wall Mount Enclosure, NEMA 12/13, 24" x 30" x 8"
Item #:
54433
Cat #:
A243008LP
UPC:
783510282202
Sign In or Register to view pricing and more.
Documents & Guides
Wall-Mount, Type 12/13, Enclosure, Size/Dims: 24" x 30" x 8", Material/Finish: Steel/Gray
Overview
Wall-Mount, Type 12/13, Enclosure, Size/Dims: 24" x 30" x 8", Material/Finish: Steel/Gray
For use in housing electrical and electronic controls, instruments, components, and associated wiring, these enclosures incorporate hinged doors that provide convenient access. Designed for indoor use in protecting components from dust, dirt, oil, and water.
Also known as: 783510282202, A243008LP
Specifications
Width: | 30 in |
Depth: | 8 in |
Height: | 24 in |
IP/NEMA Rating: | IP65, NEMA 12, NEMA 13 |
Material: | Steel |
Mounting: | Wall |
Width: | 30 in |
Height: | 24 in |
Material: | Steel |
Depth: | 8 in |
IP/NEMA Rating: | IP65, NEMA 12, NEMA 13 |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)