SQD QOB110VH5237 MINIATURE CIRCUIT

Item #: 544398

Cat #: QOB110VH5237

UPC: 785901187738

to view pricing and more.
Documents & Guides
SQD QOB110VH5237 MINIATURE CIRCUIT BREAKER 120/240V 10A

Overview

SQD QOB110VH5237 MINIATURE CIRCUIT BREAKER 120/240V 10A

Mini CB, QO, 10 A, 1P, 120/240 V, 22 kA, Bolt on

Also known as: 785901187738, QOB110VH5237

Specifications

Standards: California Proposition 65
Standards: California Proposition 65