1
more

Cord Grip, Straight, Size: 1-1/4", Cable Range: 0.875 - 1.00"
Item #: 544449
Cat #: ZS412-EX
UPC: 783936972572
to view pricing and more.
Cord Grip, Straight, Size: 1-1/4 Inch, Cable Range: 0.875 - 1.00 Inch, Aluminum
Overview
Cord Grip, Straight, Size: 1-1/4 Inch, Cable Range: 0.875 - 1.00 Inch, Aluminum
Also known as: 783936972572, ZS412-EX
Features & Benefits
- Aluminum construction resists corrosion
- Neoprene grommet seals out oil and moisture
- Nylon retention ring ensures superior holding power
Specifications
| Diameter: | 1 1/4 in |
| Material: | Aluminum |
| Diameter Range: | 0.875 - 1.000 in |
| Diameter: | 1 1/4 in |
| Diameter Range: | 0.875 - 1.000 in |
| Material: | Aluminum |