Manual Motor Control, Breaker, 6-10A, 600VAC, 3P, Screw Clamp

Item #: 54445
Cat #: GV2ME14
UPC: 785901211976
Sign In or Register to view pricing and more.
Manual Motor Control, Breaker Type, Push Button, 6 - 10 Amp, 600 Volt AC, 3-Pole, Screw Clamp

Overview

Manual Motor Control, Breaker Type, Push Button, 6 - 10 Amp, 600 Volt AC, 3-Pole, Screw Clamp
Also known as: 785901211976, GV2ME14

Specifications

Poles: 3
Mounting: DIN Rail
Type: Manual Motor Starter, Pushbutton, Breaker
Volts AC: 600
Standards: California Proposition 65
Amps Range: 10, 6
Poles: 3
Type: Manual Motor Starter, Pushbutton, Breaker
Standards: California Proposition 65
Mounting: DIN Rail
Volts AC: 600
Amps Range: 10, 6

Customer Reviews

No reviews for this product
(0)