This product may not be available in all locations.

to view pricing and more.
Documents & Guides
AB 800H-AR1AY SWITCH,PUSHBUTTON *** Rockwell Automation Preferred Product ***
Overview
AB 800H-AR1AY SWITCH,PUSHBUTTON *** Rockwell Automation Preferred Product ***
Also known as: 611320019049, 800H-AR1AY
Specifications
| Height: | 1 5/8 in |
| Type: | Elongated Holes, Channel |
| Color: | Gold |
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Special Program: | Rockwell Automation Preferred Product |
| Height: | 1 5/8 in |
| Color: | Gold |
| Length: | 10 ft |
| Special Program: | Rockwell Automation Preferred Product |
| Type: | Elongated Holes, Channel |
| Material: | Steel |
| Width: | 1-5/8 in |