Modicon STB - auxiliary power supply kit - for logic of I/O module

Item #: 544551

Cat #: STBCPS2111K

UPC: 595863949226

to view pricing and more.

Overview

Modicon STB - auxiliary power supply kit - for logic of I/O module

This product is part of the Modicon STB range, an offer of modular distributed I/O. This auxiliary power supply kit is for logic I/O module. It is an auxiliary power supply kit with a rated supply voltage of 24V DC, an output current of 1.2A, an input current of 400mA and output voltage of 5.25V ±0.21% logic bus. This product is compatible with most major fieldbus networks. It is furnished with 2-pin removable connector for power supply. It is an IP20 rated product. It is suitable for packaging, bottling, assembly, distribution, textile, printing and semiconductor machines applications. This product is certified by CE, FM Class 1 Division 2, CSA and UL. The kit includes terminal spring clamp connector, terminal screw type connector, STBXBA2100 base and STBCPS2111 module. The Modicon LMC058 is the optimum solution for axis control and positioning, including automation functions. It forms a part of flexible machine control approach, a key component of MachineStruxure.

Also known as: 595863949226, STBCPS2111K

Specifications

Standards: California Proposition 65
Standards: California Proposition 65