Insulated Multi-Cable Connector Block, 2-Side, 10-Port, 250 - 750 MCM

Item #: 544643

Cat #: IPLD750-10

UPC: 662381926081

to view pricing and more.
Insulated Multi-Cable Connector Block, Wire Entry Either Side, 600V, Number of Ports: 10, Wire Range: 250 MCM - 750 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

Overview

Insulated Multi-Cable Connector Block, Wire Entry Either Side, 600V, Number of Ports: 10, Wire Range: 250 MCM - 750 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Also known as: 662381926081, IPLD750-10

Specifications

Color: Black
Volts AC: 600
Allowable Gauge Range: 250 - 750
Wire/Cable Openings: 10
Color: Black
Allowable Gauge Range: 250 - 750
Volts AC: 600
Wire/Cable Openings: 10