ComLine OSP Wall Mount Enclosure, 35x24x20

Item #: 544710

Cat #: ECL906050P

UPC: 783510170271

Sign In or Register to view pricing and more.
ComLine OSP Wall Mount Enclosure, Material: Aluminum, Dimensions: 35.43" x 23.62" x 19.68"

Overview

ComLine OSP Wall Mount Enclosure, Material: Aluminum, Dimensions: 35.43" x 23.62" x 19.68"

A complete, off-the-shelf package for 19-inch rack equipment, lightweight ComLine OSP Wall-Mount Cabinets are constructed of corrosion-resistant aluminum with a foam-in-place gasket that secures and protects sensitive equipment in outdoor applications. Available with or without back-up battery compartment.

Also known as: 783510170271, ECL906050P

Specifications

Width: 23.620 in
Depth: 19.680 in
Material: Aluminum
IP/NEMA Rating: NEMA 4X
Height: 35.430 in
Width: 23.620 in
Material: Aluminum
Height: 35.430 in
Depth: 19.680 in
IP/NEMA Rating: NEMA 4X