MINIIATURE CIRCUIT

Item #: 544713

Cat #: S202M-C2

UPC: 016779550233

Sign In or Register to view pricing and more.
Documents & Guides
ABBTB S202M-C2 MINIIATURE CIRCUIT BREAKER

Overview

ABBTB S202M-C2 MINIIATURE CIRCUIT BREAKER
Also known as: 016779550233, S202M-C2

Specifications

Poles: 2
Volts AC: 277, 480Y
Volts DC: 125
Mounting: DIN Rail
Amps: 2
Type: Trip Curve C
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Poles: 2
Volts DC: 125
Amps: 2
Interrupt Rating AC: 6 kA
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating DC: 10 kA