Terminal block, Linergy, box lug connector, brown colored block, 30A, 600 V

Item #: 544747

Cat #: 9080GMN6

UPC: 785901925446

to view pricing and more.
Documents & Guides
Terminal block, Linergy, box lug connector, brown colored block, 30A, 600 V

Overview

Terminal block, Linergy, box lug connector, brown colored block, 30A, 600 V

Linergy NEMA sectional terminal blocks are for terminating wires in a control panel and are designed to NEMA standards. This terminal block has a box lug connector for use with solid or stranded copper wires from #22 through #10 AWG. Each box lug terminal is approved for use with various wire combinations. Each lug accepts 1 # 10 AWG, 1 #12 AWG, 1 #14 AWG, 1 or 2 #16 AWG, 1 or 2 #18 AWG, 1 to 5 #20 AWG or 1 to 8 #22 AWG wires. The nylon block is molded in brown. This block is UL component recognized and CSA certified for up to 30 ampere up to 600 VAC or VDC.

Also known as: 785901925446, 9080GMN6

Specifications

Standards: California Proposition 65
Standards: California Proposition 65