Drive, AC, 195-528VAC 3-Ph, 7.1A, Servo Motor

Item #: 544766
Cat #: 2198-H015-ERS
UPC: 884951282803
Sign In or Register to view pricing and more.
Documents & Guides
Drive, Kinetix 5500, 195 - 528 Volt AC, 3-Phase, 7.1 Amp, Servo Motor Rated

Overview

Drive, Kinetix 5500, 195 - 528 Volt AC, 3-Phase, 7.1 Amp, Servo Motor Rated
Minimize your machine footprint and simplify system wiring with Kinetix® 5500 servo drives. These Allen-Bradley® Bulletin 2198 drives connect to and operate with CompactLogix™ 5370 controllers and supports integrated motion on Ethernet / IP. Catalog item 2198-H015-ERS from Rockwell Automation® is a Kinetix 5500 servo drive with 12.5 A peak current output. And it has one- and three-phase 190 - 528 V AC input.Allen-Bradley, CompactLogix, and Kinetix are trademarks of Rockwell Automation, Inc.
Also known as: 884951282803, 2198-H015-ERS

Specifications

Phase: 3
Type: Servo Rated, Drive
Amps: 7.100
Phase: 3
Amps: 7.100
Type: Servo Rated, Drive

Customer Reviews

No reviews for this product
(0)