Wiring Duct, Wide Slot, 3" x 2" x 6', PVC, White

Item #: 54486

Cat #: G3X2WH6

UPC: 074983546268

to view pricing and more.
Wide Slot Wiring Duct, 3" W x 2" H x 6' L, PVC, White, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Wide Slot Wiring Duct, 3" W x 2" H x 6' L, PVC, White, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983546268, G3X2WH6

Specifications

Width: 3 in
Height: 2 in
Color: White
Material: PVC
Length: 6 ft
Width: 3 in
Color: White
Length: 6 ft
Height: 2 in
Material: PVC