Head for illuminated push button, XB4, XB5, red, 22mm, universal LED, plain lens, unmarked

Item #: 544868

Cat #: ZBW9143

UPC: 389110100887

to view pricing and more.
Head for illuminated push button, Harmony XB4, Harmony XB5, red, 22mm, universal LED, plain lens, unmarked

Overview

Head for illuminated push button, Harmony XB4, Harmony XB5, red, 22mm, universal LED, plain lens, unmarked

This Harmony ZB, red lens cap has a round shape. It is compatible with Harmony XB4 and XB5 push button with flush push and integral LED. This lens cap provides clear visual feedback on the status of your machines. It is easily installed and replaced on compatible illuminated push buttons with flush push and integral LED. It is clearly distinguishable visually at a distance due to its clear color of lens, enabling complex machine statuses to be read at a glance. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.

Also known as: 389110100887, ZBW9143

Specifications

Standards: California Proposition 65
Standards: California Proposition 65