FAS-LATCH FRONT ASSY 20W 38H, FLUSH

Item #: 54487

Cat #: F38B

UPC: 783643227149

to view pricing and more.
Documents & Guides
FAS-Latch front (Flush mounted). Dimensions (H x W) IN 38 x 20. Fits typical P1/P2 NEMA Type 1 panelboard enclosures 20 inch wide.

Overview

FAS-Latch front (Flush mounted). Dimensions (H x W) IN 38 x 20. Fits typical P1/P2 NEMA Type 1 panelboard enclosures 20 inch wide.
Also known as: 783643227149, F38B

Specifications

Mounting: Flush
IP/NEMA Rating: NEMA 1
Width: 20 in
Height: 38 in
Mounting: Flush
Width: 20 in
IP/NEMA Rating: NEMA 1
Height: 38 in