Inductive sensor XS4 M18, L62mm, PPS, Sn8mm, 24...240VAC/DC, cable 5 m

Item #: 544883

Cat #: XS4P18MB230L1

UPC: 389110919410

Sign In or Register to view pricing and more.
Inductive proximity sensors XS, inductive sensor XS4 M18, L62mm, PPS, Sn8mm, 24...240VAC/DC, cable 5 m

Overview

Inductive proximity sensors XS, inductive sensor XS4 M18, L62mm, PPS, Sn8mm, 24...240VAC/DC, cable 5 m

The XS range is an offer of inductive proximity sensors for the detection, without physical contact, of metal objects. The advantages of inductive detection are numerous, no physical contact with the object to be detected. Thus avoiding wear and enabling detection of fragile or freshly painted objects. High operating rates. Fast response. Excellent resistance to industrial environments (robust products, fully encapsulated in resin). This product is a cylindrical, non flush mountable sensor. Diameter 18mm, threaded M18 x 1. It features a plastic case and a 5m long PvR cable. It has a sensing distance of 8mm. Two-wire, AC or DC supply, 24V to 240V, NC function. This sensor is ECOLAB certified.

Also known as: 389110919410, XS4P18MB230L1

Specifications

Standards: California Proposition 65
Standards: California Proposition 65