Slide Dimmer, Decorator, 1000W, 3-Way, Diva, Ivory

Item #: 5449

Cat #: DV-103PH-IV

UPC: 027557748117

to view pricing and more.
Diva Slide Dimmer, 1000W, 120V, 3-Way, Incandescent/Halogen, Locator Light, Clamshell Packaging, Ivory

Overview

Diva Slide Dimmer, 1000W, 120V, 3-Way, Incandescent/Halogen, Locator Light, Clamshell Packaging, Ivory

Diva Dimmer - Gloss Finish, Incandescent/Halogen, 3-way, 120V/1000W clamshell packaging in ivory

Also known as: 027557748117, DV-103PH-IV

Specifications

Volts AC: 120
Mounting: Surface
Color: Ivory
Wattage: 1000
Family / Style: Diva
Light Technology: Halogen, Incandescent
Volts AC: 120
Color: Ivory
Family / Style: Diva
Mounting: Surface
Wattage: 1000
Light Technology: Halogen, Incandescent