3W R12 LED Lamp, 30K

Item #: 545133

Cat #: S9004

UPC: 045923090042

to view pricing and more.
LED Elevator Lamp, 3W; R12 LED; 3000K; 108° beam spread; Bayonet Single Contact Base(BA15s); 12 Vs

Overview

LED Elevator Lamp, 3W; R12 LED; 3000K; 108° beam spread; Bayonet Single Contact Base(BA15s); 12 Vs
Also known as: 045923090042, S9004

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 12
Color: Frosted
Lumens: 120
Wattage: 3
Shape: R12 (Blown Reflector)
Angle: 108°
Light Technology: LED
Color Temperature: 3000 (Warm White)
Color: Frosted
Wattage: 3
Angle: 108°
Volts AC: 12
Lumens: 120
Shape: R12 (Blown Reflector)
Light Technology: LED