CuLug,1/0AWG,Short,1/4StudPKG10 *** Discontinued ***

Item #: 54515
Cat #: LCAS1/0-14-X
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
One-hole, short barrel with window lug, 1/0 AWG wire, 1/4 stud hole. *** Discontinued ***

Overview

One-hole, short barrel with window lug, 1/0 AWG wire, 1/4 stud hole. *** Discontinued ***
Also known as: LCAS1/0-14-X

Specifications

Type: Compression Lug, Short Barrel
Material: Copper
Mounting: 1-Hole
Color: Pink
Allowable Gauge Range: 1/0
Stud Size: 1/4 in
Type: Compression Lug, Short Barrel
Mounting: 1-Hole
Allowable Gauge Range: 1/0
Material: Copper
Color: Pink
Stud Size: 1/4 in

Customer Reviews

No reviews for this product
(0)