Safety Contactor, 16 A, 24 V 50/60 Hz / 24 V DC Electronic Coil, 4

Item #: 545255

Cat #: 100S-C16EJ404BC

UPC: 885630314037

to view pricing and more.
Documents & Guides
Safety Contactor, 16 A, 24 V 50/60 Hz / 24 V DC Electronic Coil, 4 Poles, 0 NO Contacts / 4

Overview

Safety Contactor, 16 A, 24 V 50/60 Hz / 24 V DC Electronic Coil, 4 Poles, 0 NO Contacts / 4

Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-C16EJ404BC from Rockwell Automation® is a 16 A, 24 V 50/60 Hz / 24 V DC electronic coil IEC safety contactor with four poles. It has four normally closed contacts. And it has a lined side coil termination and bifurcated contact. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 885630314037, 100S-C16EJ404BC

Specifications

Type: IEC Contactor, DC Operating
Standards: Build America Buy America Compliant
Type: IEC Contactor, DC Operating
Standards: Build America Buy America Compliant