Flexibar Tinned Copper Conductor, PVC Insulated, Length 9.84'

Item #: 545304

Cat #: 505501

UPC: 782856447320

to view pricing and more.
Documents & Guides
Flexibar, Flexible Tinned Copper Conductor, PVC Insulated, Length: 9.84 Feet, 1000 Volt AC/1500 Volt DC, Material: Copper/PVC, Connections Made by Punching and Bolting Directly Through the Copper Laminates, Clamping Onto the End of the ERIFLEX FLEXIBAR, or Welding Using CADWELD.

Overview

Flexibar, Flexible Tinned Copper Conductor, PVC Insulated, Length: 9.84 Feet, 1000 Volt AC/1500 Volt DC, Material: Copper/PVC, Connections Made by Punching and Bolting Directly Through the Copper Laminates, Clamping Onto the End of the ERIFLEX FLEXIBAR, or Welding Using CADWELD.

Thin layers of tinned electrolytic copper formed into a stack Insulated by high-resistance, self-extinguishing PVC with less than 20% contact with conductor for high flexibility Easily bent, folded, and twisted, improving assembly flexibility, shortening connections, and decreasing footprint Dramatically smaller and more flexible than comparable cable based on ampacity Better power density than cable with lower skin effect ratio Connections made by punching and bolting directly through the copper laminates, clamping onto the end of the nVent ERIFLEX Flexibar, or welding using nVent ERICO Cadweld No lugs needed, reducing installation time and improving resistance to vibration Weight savings and material savings compared to wire alternatives Reduces total installation cost Traceability codes and designation part numbers printed on insulation 100% production dielectric tested

Also known as: 782856447320, 505501

Specifications

Material: Copper
Length: 3 m
Amps: 263
Material: Copper
Amps: 263
Length: 3 m