
to view pricing and more.
Documents & Guides
WIE JW44 WW,JIC,STRAIGHT,4SQ-36
Overview
WIE JW44 WW,JIC,STRAIGHT,4SQ-36
Also known as: 786725321209, JW44
Features & Benefits
- 4X4X48 Carbon Steel - Gray
Specifications
| Color: | Gray |
| Length: | 4 ft |
| Width: | 4 in |
| Height: | 4 in |
| Material: | Steel |
| Standards: | California Proposition 65 |
| IP/NEMA Rating: | NEMA 12 |
| Number of Knockouts: | 0 |
| Knockouts: | No |
| Color: | Gray |
| Width: | 4 in |
| Material: | Steel |
| IP/NEMA Rating: | NEMA 12 |
| Knockouts: | No |
| Length: | 4 ft |
| Height: | 4 in |
| Standards: | California Proposition 65 |
| Number of Knockouts: | 0 |