WIE JWN661 NIPPLE,WW,STRAIGHT,6SQ-1

Item #: 545360

Cat #: JWN661

UPC: 786725322916

to view pricing and more.
Documents & Guides
WIE JWN661 NIPPLE,WW,STRAIGHT,6SQ-1

Overview

WIE JWN661 NIPPLE,WW,STRAIGHT,6SQ-1

Designed to protect electrical wiring from dirt, dust, oil and water. All straight sections feature a hinged-top design for easy wiring. A complete selection of sections and fittings is offered in four sizes.

Also known as: 786725322916, JWN661

Features & Benefits

  • Carbon steel 1" nipple fitting.

Specifications

Height: 6 in
Material: Steel
Width: 6 in
Standards: California Proposition 65
Number of Knockouts: 0
Knockouts: No
Height: 6 in
Width: 6 in
Number of Knockouts: 0
Material: Steel
Standards: California Proposition 65
Knockouts: No