Drive, Adjustable Frequency, 8.0A, 3.7KW, 5.0HP, 480VAC

Item #: 54542

Cat #: 20AD8P0A3AYNANC0

UPC: 820919240171

to view pricing and more.
Drive, PowerFlex 70, Adjustable Frequency, 8.0 Amp, 3.7 Kilowatt, 5.0 Horse Power, 480 Volt AC

Overview

Drive, PowerFlex 70, Adjustable Frequency, 8.0 Amp, 3.7 Kilowatt, 5.0 Horse Power, 480 Volt AC
Also known as: 820919240171, 20AD8P0A3AYNANC0

Specifications

Phase: 3
Volts AC: 480
Horsepower: 5
Type: AC, Drive
Amps: 8
Phase: 3
Horsepower: 5
Amps: 8
Volts AC: 480
Type: AC, Drive