Free-Standing Enclosure, Multi-Door, NEMA 12, 86 x 112 x 20"

Item #: 545434

Cat #: A86M3E20G

UPC: 783510389192

Sign In or Register to view pricing and more.
Free-Standing Enclosure, Multi-Door, NEMA 12, 86 x 112 x 20 Inch, Steel With Gray Finish

Overview

Free-Standing Enclosure, Multi-Door, NEMA 12, 86 x 112 x 20 Inch, Steel With Gray Finish

nVent HOFFMAN HOFA86M3E20G enclosurse are available with three, four or five doors for housing larger control systems in industrial environments.

Also known as: 783510389192, A86M3E20G

Specifications

Depth: 20 in
Material: Steel
Height: 86 in
IP/NEMA Rating: NEMA 12
Depth: 20 in
Height: 86 in
Material: Steel
IP/NEMA Rating: NEMA 12