10 AWG to 1 AWG Insulated Cable Connector

Item #: 545439

Cat #: IPLG1-3

UPC: 662381951496

to view pricing and more.
Documents & Guides
Insulated Multi-Cable Connector Block for Fine Stranded Flexible Copper Conductors, Wire Entry One Side, 600V, Number of Ports: 3, Wire Range: 10 AWG - 1 AWG, Abrasion and Chemical Resistant. Rated for use with Copper Conductors.

Overview

Insulated Multi-Cable Connector Block for Fine Stranded Flexible Copper Conductors, Wire Entry One Side, 600V, Number of Ports: 3, Wire Range: 10 AWG - 1 AWG, Abrasion and Chemical Resistant. Rated for use with Copper Conductors.

1-10 AWG ( B,C,D) 2-10 AWG ( K,M,I) Polaris™ Grey For Fine Stranded Cooper Conductor - 3 Port

Also known as: 662381951496, IPLG1-3

Specifications

Color: Gray
Allowable Gauge Range: 10 - 1
Wire/Cable Openings: 3
Color: Gray
Wire/Cable Openings: 3
Allowable Gauge Range: 10 - 1