Mounting Plate Kit for GUB Junction Box, Size: 8 x 9", Malleable Iron

Item #: 545513

Cat #: GUBMP03

UPC: 782274514345

Sign In or Register to view pricing and more.
Documents & Guides
Mounting Plate Kit for GUB Junction Box, Size: 8 x 9 Inch, Malleable Iron

Overview

Mounting Plate Kit for GUB Junction Box, Size: 8 x 9 Inch, Malleable Iron
Also known as: 782274514345, GUBMP03

Specifications

Diameter: 3/4 in, 1 1/2 in, 1 in, 3 in, 3 1/2 in, 2 in, 4 in, 2 1/2 in
Material: Iron Alloy, Aluminum
Diameter: 3/4 in, 1 1/2 in, 1 in, 3 in, 3 1/2 in, 2 in, 4 in, 2 1/2 in
Material: Iron Alloy, Aluminum