1-Light Wall/Bath Fixture, 100W, 120V, Blacksmith Finish

Item #: 545545
Cat #: 41160-839
UPC: 785652171642
Sign In or Register to view pricing and more.
Documents & Guides
One Light Wall/Bath Fixture, 100 Watt, 120 Volt, Blacksmith Finish, Cased Opal Etched Glass, Safety Listed for Damp Location

Overview

One Light Wall/Bath Fixture, 100 Watt, 120 Volt, Blacksmith Finish, Cased Opal Etched Glass, Safety Listed for Damp Location
Also known as: 785652171642, 41160-839

Specifications

Type: 1-Light, Wall/Bath
Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Black
Material: Steel
Type: 1-Light, Wall/Bath
Wattage: 100
Color: Black
Base: Medium Screw (E26)
Volts AC: 120
Material: Steel

Customer Reviews

No reviews for this product
(0)